Item Comparison: 2031WB0X, TP7W

Item

2031WB0X - Wallplate 1G SGL Recp Thermoset Mid WH - Eaton

2031WB0X
Wallplate 1G SGL Recp Thermoset Mid WH

$0.814 Each

$81.40 (100 Each)

QTY:
Each
Add
TP7W - Trademaster PLT 1G 1 Sgle Recept W - Legrand-Pass & Seymour

TP7W
Trademaster PLT 1G 1 Sgle Recept W

$0.8665 Each

$173.30 (200 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 14,191 4,659
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2031WB0X TP7W
Manufacturer Number 2031W-BOX TP7W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664443107 00785007274486
Weight per package 0.073 (lbs/each) 0.0595 (lbs/each)
Description 2031WB0X Wallplate 1G SGL Recp Thermoset Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.81 (Each) $0.87 (Each)
Carton/Reel $20.35 (25 Each) $17.33 (20 Each)
Standard Packaging/Reel $81.40 (100 Each) $173.30 (200 Each)
insulation - Bare
Material Thermoset Plastic Nylon
Number of Gangs - 1
Color White White
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 1G SGL RECP THERMOSET MID WH TRADEMASTER PLT 1G 1 SGLE RECEPT W
extra long description EWD 2031W-BOX Wallplate 1G Sgl Recp P&S TP7W TRADEMASTER PLT 1G 1 SGLE
Features Mid Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. Trademaster Plate 1gang 1 Single Receptacle White
Long Description Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb
Product Type Duplex Receptacle Wall Plate Trademaster PLT 1G 1 Sgle Recept W
Short Description 1 Gang, Screw Mount, Single Receptacle Wall plate, White 1 Gang, Wall Plate, White
Special Features (1) 1.406 in Hole Single Receptacle Configuration;Mid Designated SizeTemperature Rating -40 to 194 °F Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 3.12 (W) x 4.87 (H) in 2.9375 (W) x 4.6875 (H) in
for use with Receptacle -
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 1 ct 1 CT;20 PK
Standards Met UL Listed;UL 514D;RoHS Compliant;NAFTA Compliant UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand Eaton Pass and Seymour
Manufacturers Part Number 2031W-BOX TP7-W
Category Description Residential plates Residential plates
Type Single receptacle wallplate Wall Plate
Weight - 0.04705 lb
Application Commercial;Industrial;Residential Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat