Nacogdoches |
267 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Scotch |
Catalog Number |
TP616 |
2510 |
Manufacturer Number |
TP616 |
251034X60FT |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Handy Boxes
|
Tape
|
UNSPSC |
39121304 - Electrical box covers
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786189106169 |
00054007417200 |
Weight per package |
0.08 (lbs/each) |
0.0113 (lbs/each) |
Description |
TP616 Handy BX CVR (1)DPLX RCPT
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.08 LB/Ea
|
2510 Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.22 (Each) |
$43.21 (Each) |
Carton/Reel |
$30.39 (25 Each) |
$43.21 (1 Each) |
Standard Packaging/Reel |
$121.55 (100 Each) |
$864.20 (20 Each) |
|
Material |
Steel |
- |
Shape |
Rectangular |
- |
|
Color |
Natural |
- |
Finish |
Natural |
- |
|
|
Description |
HANDY BX CVR (1)DPLX RCPT |
SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60YD, YL |
extra long description |
THEP TP616 UTIL BOX DUPLEX REC CVR |
3M 7000031578 Scotch® Varnished Cam |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl |
Long Description |
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.08 lb/EA |
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C). |
Product Type |
Util Box Duplex Rec CVR |
Scotch® Varnished Cambric Tape 2510 |
Short Description |
Utility Box Cover, Steel Mount, (1)DPLX RCPT |
- |
Special Features |
Weight 8 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 2.1300 IN X 0.2500 IN |
- |
for use with |
Utility Boxes |
- |
Mounting Type |
Box Mount |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Scotch |
Manufacturers Part Number |
TP616 |
7000031578 |
|
Category Description |
HANDY BOXES |
TAPE |
Type |
Utility box cover |
- |
|
|
Application |
Commercial |
- |
standard |
UL, CSA |