Item Comparison: TP614, 58C6

Item

TP614 - Handy BX CVR, BLNK W/1/2 Ko - Eaton

TP614
Handy BX CVR, BLNK W/1/2 Ko

$1.1182 Each

$111.82 (100 Each)

QTY:
Each
Add
58C6 - Hndy BX CVR, BLNK W/1/2 Ko - Steel City

58C6
Hndy BX CVR, BLNK W/1/2 Ko

$1.4692 Each

$36.73 (25 Each)

QTY:
Each
Add
Nacogdoches 65 0
All Stores 12,716 1,237
Vendor Eaton Steel City
Catalog Number TP614 58C6
Manufacturer Number TP614 58 C 6
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106145 00785991143157
Weight per package 0.03 (lbs/each) 0.092 (lbs/each)
Description TP614 Handy BX CVR, BLNK W/1/2 Ko
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.03 LB/Ea
58C6 Hndy BX CVR, BLNK W/1/2 Ko
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, 1 Knockout, Screw Mount, 0.09 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.12 (Each) $1.47 (Each)
Carton/Reel $111.82 (100 Each) $36.73 (25 Each)
Standard Packaging/Reel $111.82 (100 Each) $36.73 (25 Each)
Material Steel Steel
Number of Gangs - 1
Shape Rectangular Rectangular
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 4 in
Size - 4 Inches Length x 2-1/8 Inches Width
Width 2.125 in 2-1/8 in
Description HANDY BX CVR,BLNK W/1/2 KO HNDY BX CVR,BLNK W/1/2 KO
extra long description THEP TP614 UTIL BOX 1/2 KO CVR ABB 58 C 6 4X2-1/8 UTILITY BX CVR,S
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel.
Long Description Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.03 lb/EA Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, 1 Knockout, Screw Mount, 0.09 lb/EA
Product Type Util Box 1/2 Ko CVR 4X2-1/8 Utility BX CVR, STL, 1/2-Ko, R
Short Description Utility Box Cover, Steel Mount, Blank w/1/2 KO Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO
Special Features Weight 10 Lb per 100 Includes captivated Phillips head screws
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
for use with Utility Boxes One Gang Utility Box
includes - Captivated Phillips Head Screws
Knockouts (1) 1/2 in 1
Mounting Type Box Mount Screw Mount
Number of Knockouts - 1
number of outlet - 1
Number of Outlets - 1
package quantity 100 PK;25 CT 25 CT
Standards Met UL Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP614 58-C-6
sub brand - Steel City
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Outlet Box Covers
Weight 0.03 lb/EA 0.09 lb/EA
Application Commercial -
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat