Item Comparison: TP608, 58C1

Item

TP608 - Handy BX CVR, BLNK - Eaton

TP608
Handy BX CVR, BLNK

$1.1294 Each

$112.94 (100 Each)

QTY:
Each
Add
58C1 - Hndy BX CVR, BLNK - Steel City

58C1
Hndy BX CVR, BLNK

$1.3861 Each

$34.65 (25 Each)

QTY:
Each
Add
Nacogdoches 143 0
All Stores 14,328 1,928
Vendor Eaton Steel City
Catalog Number TP608 58C1
Manufacturer Number TP608 58 C 1
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106084 00785991143003
Weight per package 0.1 (lbs/each) 0.105 (lbs/each)
Description TP608 Handy BX CVR, BLNK
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
58C1 Hndy BX CVR, BLNK
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.11 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.13 (Each) $1.39 (Each)
Carton/Reel $28.24 (25 Each) $34.65 (25 Each)
Standard Packaging/Reel $112.94 (100 Each) $34.65 (25 Each)
Material Steel Steel
Number of Gangs - 1
Shape Rectangular Rectangular
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 4 in
Size - 4 Inches Length x 2-1/8 Inches Width
Width 2.125 in 2-1/8 in
Description HANDY BX CVR,BLNK HNDY BX CVR, BLNK
extra long description THEP TP608 UTIL BOX BLNK CVR ABB 58 C 1 4X2-1/8-UTILITY BX CVR,S
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, Blank
Long Description Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.1 lb/EA Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, Screw Mount, 0.11 lb/EA
Product Type Util Box BLNK CVR Utility Box Cover
Short Description Utility Box Cover, Steel Mount, Blank Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO
Special Features Weight 10 Lb per 100 Includes captivated Phillips head screws
Made in USA yes yes
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
for use with Utility Boxes One Gang Utility Box
includes - Captivated Phillips Head Screws
Mounting Type Box Mount Screw Mount
number of outlet - 1
Number of Outlets - 1
package quantity 25 CT 25 CT
Standards Met UL Listed;CSA Certified UL E2969
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP608 58-C-1
sub brand - Steel City
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Outlet Box Covers
Weight 0.1 lb/EA 0.11 lb/EA
Application Commercial -
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat