Item Comparison: TP578, 72C14

Item

TP578 - 4-11/16SQ, 1G, 3/4RSD CVR - Eaton

TP578
4-11/16SQ, 1G, 3/4RSD CVR

$4.75 Each

$118.75 (25 Each)

QTY:
Each
Add
72C14 - 4-11/16, 1G, 3/4" RSD CVR - Steel City

72C14
4-11/16, 1G, 3/4" RSD CVR

$3.9526 Each

$98.82 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 847 439
Vendor Eaton Steel City
Catalog Number TP578 72C14
Manufacturer Number TP578 72-C-14
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105780 00785991145557
Weight per package 0.41 (lbs/each) 0.375 (lbs/each)
Description TP578 4-11/16SQ, 1G, 3/4RSD CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 3/4" Raised, 5.0 Cubic Inch Capacity
72C14 4-11/16, 1G, 3/4" RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.75 (Each) $3.95 (Each)
Carton/Reel $4.75 (1 Each) $98.82 (25 Each)
Standard Packaging/Reel $118.75 (25 Each) $98.82 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4-11/16" 4-11/16 Inches
Description 4-11/16SQ,1G,3/4RSD CVR 4-11/16, 1G, 3/4" RSD CVR
extra long description THEP TP578 4 11/16 SQ 3/4 RSD 1 DEV ABB 72 C 14 STL CVR 5CU-IN 4-11/16X
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel.
Long Description Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 3/4" raised, 5.0 cubic inch capacity Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA
Product Type 4 11/16 SQ 3/4 RSD 1 Device CVR Device Cover
Short Description - Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised
Special Features One Device, Weight 42 Lb per 100 -
dimensions 4.6900 IN X 4.6900 IN X 0.7500 IN -
for use with - Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
number of outlet - 1
package quantity - 25 CT
Standards Met - UL E2969
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES Thomas & Betts
Manufacturers Part Number TP578 72 C 14
sub brand - Steel City
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square cover Outlet Box Covers
Weight - 0.38 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat