Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP568 |
8487 |
Manufacturer Number |
TP568 |
8487 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105681 |
00687855777600 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
TP568 4-11/16SQ FLT BLNK CVR
Flat Box Cover, Steel, Box Mount, 0.4 LB/Ea
|
8487 4-11/16SQ Flat Blank CVR
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 19.05 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$7.71 (Each) |
Carton/Reel |
$46.22 (25 Each) |
$385.30 (50 Each) |
Standard Packaging/Reel |
$46.22 (25 Each) |
$385.30 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
4-11/16 in |
Size |
4-11/16" |
4.6875 X 4.6875 |
Width |
- |
4-11/16 in |
|
Description |
4-11/16SQ FLT BLNK CVR |
4-11/16SQ FLAT BLANK CVR |
extra long description |
THEP TP568 4 11/16 SQ FLT BLNK CVR |
EGS 8487 4-11/16 IN SQ CVR FLAT BLA |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
- |
Long Description |
Flat Box Cover, Steel, Box Mount, 0.4 lb/EA |
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 19.05 lb/100 |
Product Type |
4 11/16 SQ FLT BLNK CVR |
Square Cover |
Short Description |
Flat Box Cover, Steel |
4-11/16" Square Cover, Steel, Blank |
Special Features |
Welded/Drawn Construction |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.0600 IN |
- |
for use with |
- |
Metallic Outlet Box |
Mounting Type |
Box Mount |
Screw Mount |
package quantity |
25 CT |
50 PK |
Standards Met |
UL MA |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP568 |
8487 |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Square cover |
Square Cover, Plaster Ring, Mud Ring |
|
Weight |
0.4 lb/EA |
19.05 lb/100;42 kg/100 |
|
Application |
Commercial;Industrial;Lighting Fixtures |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |