Item Comparison: TP529, 72C50112

Item

TP529 - 4-11/16 1-1/2"D Tile Ring - Eaton

TP529
4-11/16 1-1/2"D Tile Ring

$14.0268 Each

$350.67 (25 Each)

QTY:
Each
Add
72C50112 - 4-11/16SQ, 1-1/2" RSD 1G CVR - Steel City

72C50112
4-11/16SQ, 1-1/2" RSD 1G CVR

$10.9446 Each

$109.45 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,139 53
Vendor Eaton Steel City
Catalog Number TP529 72C50112
Manufacturer Number TP529 72-C-50-1-1/2
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105292 00785991146400
Weight per package 0.56 (lbs/each) 0.605 (lbs/each)
Description TP529 4-11/16 1-1/2"D Tile Ring
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1-1/2" Raised, 11.3 Cubic Inch Capacity
72C50112 4-11/16SQ, 1-1/2" RSD 1G CVR
Single Gang Square Cut Tile Wall Cover, 9 Cubic Inches, 4-11/16 Inch Square X 1-1/2 Inch Raised, Pre Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.03 (Each) $10.94 (Each)
Carton/Reel $350.67 (25 Each) $109.45 (10 Each)
Standard Packaging/Reel $350.67 (25 Each) $109.45 (10 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4-11/16" 4-11/16 Inches
Description 4-11/16 1-1/2"D TILE RING 4-11/16SQ, 1-1/2" RSD 1G CVR
extra long description THEP TP529 4 11/16 SQ 1 1/2 RSD 1 D ABB 72 C 50 1 1/2 STL CVR 9CU-IN 4-
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri -
Long Description Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 1-1/2" raised, 11.3 cubic inch capacity Single Gang Square Cut Tile Wall Cover, 9 Cubic Inches, 4-11/16 Inch Square x 1-1/2 Inch Raised, Pre Galvanized Steel
Product Type 4 11/16 SQ 1 1/2 RSD 1 Device CVR STL CVR 9CU-In 4-11/16X1-1/2 Raised
Special Features One Device, Weight 64 Lb per 100 -
dimensions 4.6900 IN X 4.6900 IN X 1.5000 IN -
Knockouts - 0
number of outlet - 1
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP529 72 C 50 1 1/2
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square cover Outlet Box Covers
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat