Nacogdoches |
139 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP507 |
RS4 |
Manufacturer Number |
TP507 |
RS 4 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105070 |
00785991120318 |
Weight per package |
0.34 (lbs/each) |
0.35 (lbs/each) |
Description |
TP507 4SQ CVR (1)20A SNGL TRNLK RCPT
Raised Box Cover, Steel, 37 LB/Ea
|
RS4 4SQ CVR (1)TSTLK RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 1-19/35 In (Hole) Diameter, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.62 (Each) |
$3.31 (Each) |
Carton/Reel |
$3.62 (1 Each) |
$165.44 (50 Each) |
Standard Packaging/Reel |
$180.86 (50 Each) |
$165.44 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Diameter |
- |
1-19/35 in (Hole) |
Height |
- |
1/2 in;12.7 mm |
Length |
- |
4 in;101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
4 in;101.6 mm |
|
Description |
4SQ CVR (1)20A SNGL TRNLK RCPT |
4SQ CVR (1)TSTLK RCPT |
extra long description |
THEP TP507 4 SQ BOX 1 20 AMP 1 SING |
ABB RS 4 STL CVR USE 4-WIRE TWST-LK |
Features |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-19/32 Inch Diameter Hole, Galvanized Steel, For use with One 4-Wire Twist-Lock Single Receptacle |
Long Description |
Raised Box Cover, Steel, 37 lb/EA |
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 1-19/35 in (Hole) Diameter, 0.35 lb/EA |
Product Type |
4 SQ Box 1 20 Amp 1 Sing Rec Surf CVR |
STL CVR Use 4-Wire TWST-LK SGL RCPT |
Short Description |
Raised Box Cover, Steel, 37 lb/EA |
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches |
Special Features |
1-19/32 In Hole Diameter |
Can be used with both Steel and Wood Stud;Speeds Installation Time |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
One 20 A Single Receptacle |
4 in Square Outlet Box;One 4-Wire Twist-Lock Single Receptacle |
Mounting Type |
- |
Wall Mount;Ceiling Mount |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed;CSA Listed |
UL Listed E2969;CSA Certified LR5043 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP507 |
RS-4 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Outlet Box Covers |
|
Weight |
37 lb/EA |
0.35 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with one 4-wire twist-lock single receptacle |
Capacity |
- |
5 cu.in |
standard |
UL |
UL E2969 |