Item Comparison: RS2, TP506

Item

RS2 - 4SQ CVR (1)TGSW, (1)DPLX RCPT - Steel City

RS2
4SQ CVR (1)TGSW, (1)DPLX RCPT

$4.80 Each

$240.00 (50 Each)

QTY:
Each
Add
TP506 - 4SQ CVR (1)TGSW (1)DPXRCPT - Eaton

TP506
4SQ CVR (1)TGSW (1)DPXRCPT

$4.1331 Each

$206.66 (50 Each)

QTY:
Each
Add
Nacogdoches 0 37
All Stores 1,238 5,077
Vendor Steel City Eaton
Catalog Number RS2 TP506
Manufacturer Number RS 2 TP506
Category Boxes & Covers - Outlet Boxes, Covers & Hangers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785991120233 00786189105063
Weight per package 0.375 (lbs/each) 0.32 (lbs/each)
Description RS2 4SQ CVR (1)TGSW, (1)DPLX RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 37.5 LB/100
TP506 4SQ CVR (1)TGSW (1)DPXRCPT
Raised Box Cover, Steel, 31 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.80 (Each) $4.13 (Each)
Carton/Reel $240.00 (50 Each) $4.13 (1 Each)
Standard Packaging/Reel $240.00 (50 Each) $206.66 (50 Each)
Material Steel Steel
Shape Square Square
Color Silver Natural
Finish Pre-Galvanized Natural
Height 1/2 in;12.7 mm -
Length 4 in;101.6 mm -
Size 4 Inches 4"
Width 4 in;101.6 mm -
Description 4SQ CVR (1)TGSW,(1)DPLX RCPT 4SQ CVR (1)TGSW (1)DPXRCPT
extra long description ABB RS 2 4SQ SURF CVR 5CU DPLX+TGL THEP TP506 4 SQ BOX 1 TGL 1 DUPLEX
Features Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Long Description Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 37.5 lb/100 Raised Box Cover, Steel, 31 lb/EA
Product Type 4SQ Surf CVR 5CU DPLX+TGL 1/2 RSD 4 SQ Box 1 TGL 1 Duplex Rec Surf CVR
Short Description Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches Raised Box Cover, Steel, (1) GFCI
Special Features Can be used with both Steel and Wood Stud;Speeds Installation Time -
dimensions - 4.0000 IN X 4.0000 IN X 0.5000 IN
for use with 4 in Square Outlet Box;One Toggle Switch and One Duplex Flush Receptacle One Toggle Switch;One Duplex Receptacle
Mounting Type Wall Mount;Ceiling Mount -
package quantity 50 CT 50 PK
Standards Met UL Listed E2969;CSA Certified LR5043 UL Listed;CSA Listed
Made in USA yes yes
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number RS-2 TP506
Category Description 4 SQ BOXES 4 SQ BOXES
Type Outlet Box Covers Square surface cover
Weight 37.5 lb/100 31 lb/EA
Application For use with one toggle switch and one duplex flush receptacle Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 5 cu.in -
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat