Nacogdoches |
87 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP499 |
52C185825 |
Manufacturer Number |
TP499 |
52C185/8-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104998 |
00785991139020 |
Weight per package |
0.21 (lbs/each) |
0.125 (lbs/each) |
Description |
TP499 4SQ, 2G, 5/8 RSD DVC RNG
Raised Box Cover, Steel, 22 LB/Ea
|
52C185825 4SQ, 2G, 5/8" RSD DVC RNG
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.125 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$2.13 (Each) |
Carton/Reel |
$91.68 (50 Each) |
$53.31 (25 Each) |
Standard Packaging/Reel |
$91.68 (50 Each) |
$53.31 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ,2G,5/8 RSD DVC RNG |
4SQ, 2G, 5/8" RSD DVC RNG |
extra long description |
THEP TP499 4 SQ BOX CVR 2 DEVICE 5/ |
ABB 52C185/8-25 4SQ RNG 2G, 5/8IN R |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Two Gang Square Device Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall, pack of 25. |
Long Description |
Raised Box Cover, Steel, 22 lb/EA |
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.125 lb/EA |
Product Type |
4 SQ Box CVR 2 Device 5/8 RSD |
Device Cover |
Short Description |
Raised Box Cover, Steel, 22 lb/EA |
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised |
Special Features |
Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 18 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.6300 IN |
- |
for use with |
4 in Square Box Partitions |
Drywall |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
number of outlet |
- |
2 |
package quantity |
50 PK |
25 CT |
Standards Met |
cULus Listed;CSA Certified |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP499 |
52C185/8-25 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Outlet Box Covers |
|
Weight |
22 lb/EA |
0.125 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with drywall |
standard |
UL |
UL E2969 |