Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP494 |
8470F |
Manufacturer Number |
TP494 |
8470F |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104943 |
00687855777204 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
TP494 4SQ, 2G FLT DVC RNG
Flat Box Cover, Steel, 12 LB/Ea
|
8470F 4SQ 2G Flat DVC RNG
Features: Configuration Double Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.11 (Each) |
$8.61 (Each) |
Carton/Reel |
$3.11 (1 Each) |
$430.43 (50 Each) |
Standard Packaging/Reel |
$155.57 (50 Each) |
$430.43 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Galvanized |
|
|
Description |
4SQ,2G FLT DVC RNG |
4SQ 2G FLAT DVC RNG |
extra long description |
THEP TP494 4 SQ BOX CVR 2 DEVICE FL |
EGS 8470F 4 IN SQ 2 DEV FLAT CVR |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Flat Box Cover, Steel, 12 lb/EA |
Features: Configuration Double Device, Standard:UL E18095, Material: Steel, Shape: Square, Size:4 X 4 IN |
Product Type |
4 SQ Box CVR 2 Device FLT |
4 In SQ 2 Dev Flat CVR |
Short Description |
Flat Box Cover, Steel, 12 lb/EA |
- |
Special Features |
Two device |
4 IN Square Flat Double Device Cover |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
4 in Square Box Partitions |
- |
package quantity |
50 PK |
- |
Standards Met |
cULus Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP494 |
8470F |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Square Cover, Plaster Ring, Mud Ring |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |