Item Comparison: TP489, 768

Item

TP489 - 4SQ, 1G, 5/8 RSD DVC RNG - Eaton

TP489
4SQ, 1G, 5/8 RSD DVC RNG

$1.5373 Each

$76.86 (50 Each)

QTY:
Each
Add
768 - 4SQ Mud Ring Single Device - Raised 5/8 - Raco

768
4SQ Mud Ring Single Device - Raised 5/8

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 348 0
All Stores 80,550 0
Vendor Eaton Raco
Catalog Number TP489 768
Manufacturer Number TP489 768
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104899 00050169907689
Weight per package 0.26 (lbs/each) 0.255 (lbs/each)
Description TP489 4SQ, 1G, 5/8 RSD DVC RNG
Raised Box Cover, Steel, 34 LB/Ea
768 4SQ Mud Ring Single Device - Raised 5/8
4 In. Square Single Device Covers, Raised 5/8 In.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $0.00 (Each)
Carton/Reel $76.86 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $76.86 (50 Each) $0.00 (50 Each)
Material Steel 768
Shape - Square
Color Natural Silver
Finish Natural Unpainted
Size 4" 0.625 in x 4 in x 4 in
Construction - Drawn
Description 4SQ,1G,5/8 RSD DVC RNG 4SQ MUD RING SINGLE DEVICE - RAISED 5/8
extra long description THEP TP489 4 SQ BOX CVR 1 DEVICE 5/ RACO 768 4SQ MUD RING SINGLE DEVICE
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Raised Box Cover, Steel, 34 lb/EA 4 In. Square Single Device Covers, Raised 5/8 In.
Product Type 4 SQ Box CVR 1 Device 5/8 RSD 4SQ Mud Ring Single Device - Raised 5/8
Short Description 4" Square Raised Box Cover, Steel, Single Receptacle -
Special Features One Device, Weight 26 Lb per 100 For single wiring device; angled mounting slots allow for correction of box misalignment
dimensions 4.0000 IN X 4.0000 IN X 0.6300 IN -
for use with 4 in Square Box Partitions -
number of outlet - 1
package quantity 50 PK -
Packaging Type - No Packaging
pallet quantity - 6250
Standards Met cULus Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds RACO
Manufacturers Part Number TP489 -
Category Description 4 SQ BOXES STEEL BOXES & COVERS
Type Square mud ring Mud Ring
Weight 34 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Electrical
standard UL cULus Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat