Nacogdoches |
208 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP484 |
8468A |
Manufacturer Number |
TP484 |
8468A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104844 |
00687855776658 |
Weight per package |
0.25 (lbs/each) |
0.28 (lbs/each) |
Description |
TP484 4SQ, 1G, 1/2RSD DVC RNG
Raised Box Cover, Steel, 23 LB/Ea
|
8468A 4SQ 1G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 12.70 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$5.69 (Each) |
Carton/Reel |
$63.99 (50 Each) |
$142.14 (25 Each) |
Standard Packaging/Reel |
$63.99 (50 Each) |
$142.14 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Height |
- |
1/2 in |
Length |
- |
4 in |
Size |
4" |
4 X 4 X 0.5 |
Width |
- |
4 in |
|
Description |
4SQ,1G,1/2RSD DVC RNG |
4SQ 1G 1/2" RSD DVC RNG |
extra long description |
THEP TP484 4 SQ BOX CVR 1 DEVICE 1/ |
EGS 8468A 4 IN SQ 1/2 IN RSD SGL DV |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Raised Box Cover, Steel, 23 lb/EA |
Square Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 12.70 lb/100 |
Product Type |
4 SQ Box CVR 1 Device 1/2 RSD |
Square Cover |
Short Description |
4" Square Raised Box Cover, Steel, 30-60A Single Recpt |
4" Square Cover, Steel, 3.5 cu. In |
Special Features |
One Device, Weight 23 Lb per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
4 in Square Box Partitions |
Metallic Outlet Box |
Mounting Type |
- |
Screw Mount |
package quantity |
50 PK |
25 PK |
Standards Met |
cULus Listed;CSA Certified |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP484 |
8468A |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Square Cover, Plaster Ring, Mud Ring |
|
Weight |
23 lb/EA |
12.70 lb/100;28 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Capacity |
- |
3.5 cu.in |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |