Item Comparison: TP480, 52C0

Item

TP480 - 4SQ, 1G FLT DVC RNG - Eaton

TP480
4SQ, 1G FLT DVC RNG

$2.30 Each

$115.00 (50 Each)

QTY:
Each
Add
52C0 - 4SQ, 1G FLT DVC RNG - Steel City

52C0
4SQ, 1G FLT DVC RNG

$1.7804 Each

$44.51 (25 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 6,091 1,176
Vendor Eaton Steel City
Catalog Number TP480 52C0
Manufacturer Number TP480 52 C 0
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104806 00785991137804
Weight per package 0.2 (lbs/each) 0.194 (lbs/each)
Description TP480 4SQ, 1G FLT DVC RNG
Flat Box Cover, Steel, 20 LB/Ea
52C0 4SQ, 1G FLT DVC RNG
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.19 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.30 (Each) $1.78 (Each)
Carton/Reel $115.00 (50 Each) $44.51 (25 Each)
Standard Packaging/Reel $115.00 (50 Each) $44.51 (25 Each)
Material Steel Steel
Shape - Square
Color Natural -
Finish Natural Pre-Galvanized
Length - 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ,1G FLT DVC RNG 4SQ, 1G FLT DVC RNG
extra long description THEP TP480 4 SQ BOX CVR 1 DEVICE FL ABB 52 C 0 4SQ RNG 1G, FLAT
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method One Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat.
Long Description Flat Box Cover, Steel, 20 lb/EA Square Device Cover, Steel, Pre-Galvanized, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.19 lb/EA
Product Type 4 SQ Box CVR 1 Device FLT 4SQ RNG 1G, Flat
Short Description Flat Box Cover, Steel, 20 lb/EA Square Device Cover, Steel, Pre-Galvanized, 2 Gang
Special Features One device -
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN -
for use with 4 in Square Box Partitions Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
number of outlet - 1
package quantity 50 PK 25 CT
Standards Met cULus Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP480 52-C-0
sub brand - Steel City
Category Description 4 SQ BOXES STEEL BOXES & COVERS
Type Square mud ring Outlet Box Covers
Weight 20 lb/EA 0.19 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat