Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP478 |
52C6 |
Manufacturer Number |
TP478 |
52 C 6 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104783 |
00785991138504 |
Weight per package |
0.31 (lbs/each) |
0.29 (lbs/each) |
Description |
TP478 4SQ FLT BX CVR W/1/2 Ko
Flat Box Cover, Steel, 31 LB/Ea
|
52C6 4SQ FLT BX CVR W/1/2 Ko
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.32 (Each) |
$1.54 (Each) |
Carton/Reel |
$66.06 (50 Each) |
$77.06 (50 Each) |
Standard Packaging/Reel |
$66.06 (50 Each) |
$77.06 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ FLT BX CVR W/1/2 KO |
4SQ FLT BX CVR W/1/2 KO |
extra long description |
THEP TP478 4 SQ BOX CVR FLT 1/2 KO |
ABB 52 C 6 4SQ CVR, FLAT, 1/2-KO |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box Cover, 4 Inch Square x 1 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat. |
Long Description |
Flat Box Cover, Steel, 31 lb/EA |
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA |
Product Type |
4 SQ Box CVR FLT 1/2 Ko |
Square Box Cover |
Short Description |
Flat Box Cover, Steel, 31 lb/EA, Blank |
4" Square Box Cover, Steel, Pre-Galvanized, Silver, 1" Raised, 1/2" KO |
Special Features |
#8-32 TPI Screw Used On Cover, Weight 31 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
Air Plenum |
Square Boxes |
Knockouts |
- |
1 |
Mounting Type |
- |
Surface Mount |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed;CSA Certified;ETL Listed |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP478 |
52-C-6 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square cover |
Outlet Box Covers |
|
Weight |
31 lb/EA |
0.29 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
CSA |
UL E2969 |