Item Comparison: TP476, 8461A

Item

TP476 - 4SQ, 1/2RSD, Rndopnw/Ers CVR - Eaton

TP476
4SQ, 1/2RSD, Rndopnw/Ers CVR

$1.6926 Each

$84.63 (50 Each)

QTY:
Each
Add
8461A - 4SQ 1/2" RSD Rndopnw/Ers CVR - Appozgcomm

8461A
4SQ 1/2" RSD Rndopnw/Ers CVR

$6.062 Each

$303.10 (50 Each)

QTY:
Each
Add
Nacogdoches 65 0
All Stores 7,427 338
Vendor Eaton Appozgcomm
Catalog Number TP476 8461A
Manufacturer Number TP476 8461A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104769 00687855776252
Weight per package 0.25 (lbs/each) 0.24 (lbs/each)
Description TP476 4SQ, 1/2RSD, Rndopnw/Ers CVR
Raised Box Cover, Steel, 26 LB/Ea
8461A 4SQ 1/2" RSD Rndopnw/Ers CVR
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 10.89 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.69 (Each) $6.06 (Each)
Carton/Reel $1.69 (1 Each) $303.10 (50 Each)
Standard Packaging/Reel $84.63 (50 Each) $303.10 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural -
Finish Natural Pre-Galvanized
Height - 1/2 in
Hub Size - 2-3/4 in
Length - 4 in
Size 4" 4 X 4 X 0.5
Width - 4 in
Description 4SQ,1/2RSD,RNDOPNW/ERS CVR 4SQ 1/2" RSD RNDOPNW/ERS CVR
extra long description THEP TP476 4 SQ BOX CVR 1/2 RSD 2 3 EGS 8461A 4 IN SQ 1/2 IN RSD SGL DV
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Raised Box Cover, Steel, 26 lb/EA Square Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, 2-3/4 in Hub Size, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 10.89 lb/100
Product Type 4 SQ Box CVR 1/2 RSD 2 3/4 Ears Square Cover
Short Description Raised Box Cover, Steel, (2)GFCI 4" Square Cover, Steel, 3.5 cu. In, 2-3/4 in Hub Size, Round opening with ears
Special Features #8-32 TPI Screw Used On Cover, Open With 2-3/4 In Ear, Weight 26 Lb per 100 Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with Air Plenum Metallic Outlet Box
Mounting Type - Screw Mount
package quantity 50 PK 50 PK
Standards Met UL Listed;CSA Certified;ETL Listed UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP476 8461A
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square cover Ceiling Plaster Ring, Mud Ring
Weight 26 lb/EA 10.89 lb/100;24 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity - 3.5 cu.in
standard CSA UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat