Item Comparison: TP432, 5217134

Item

TP432 - 4SQ, 2-1/8D BX W/3/4 Ko - Eaton

TP432
4SQ, 2-1/8D BX W/3/4 Ko

$4.203 Each

$105.08 (25 Each)

QTY:
Each
Add
5217134 - 4SQ, 2-1/8D BX W/3/4 Ko - Steel City

5217134
4SQ, 2-1/8D BX W/3/4 Ko

$4.164 Each

$208.20 (50 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 10,217 2,839
Vendor Eaton Steel City
Catalog Number TP432 5217134
Manufacturer Number TP432 52171 3/4
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189104325 00785991167108
Weight per package 0.92 (lbs/each) 0.875 (lbs/each)
Description TP432 4SQ, 2-1/8D BX W/3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);3/4 In (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
5217134 4SQ, 2-1/8D BX W/3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 87.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.20 (Each) $4.16 (Each)
Carton/Reel $105.08 (25 Each) $208.20 (50 Each)
Standard Packaging/Reel $105.08 (25 Each) $208.20 (50 Each)
Shape Square Square
Color Ivory Silver
Finish - Pre-Galvanized
Depth 2-1/8 2-1/8
Height 2-1/8 in 2-1/8 in;53.975 mm
Length 4 in 4 in;101.6 mm
Width 4 in 4 in;101.6 mm
Construction Welded -
Description 4SQ,2-1/8D BX W/3/4 KO 4SQ,2-1/8D BX W/3/4 KO
extra long description THEP TP432 4 SQ OUTLET BOX 2 1/8 DP ABB 52171 3/4 4SQR BX,STL,3/4 KO,30
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Long Description Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100 Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 87.5 lb/100
Product Type 4 SQ Outlet Box 2 1/8 DP 3/4 Ko Welded 4SQR BX, STL, 3/4 Ko, 30.3cu
Short Description Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO 4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO
Special Features Raised Ground Screw Location in the Welded Boxes Saves time in Installation Made of Steel, Welded Construction
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 2.1300 IN -
for use with Electrical Devices Conduit
Knockout Size 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Knockouts (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E 13
Mounting Type Screw Mount Wall Mount;Ceiling Mount
Number of Knockouts 12 13
number of outlet - 1
Number of Outlets - 1
package quantity 25 PK 50 CT
Standards Met Ul Listed UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP432 52171-3/4
sub brand - Steel City(R)
Category Description 4 SQ BOXES STEEL BOXES & COVERS
Type Square outlet box Outlet Boxes
Weight 84 lb/100 87.5 lb/100
Application Conduit Conduit
Capacity 30.3 cu.in 30.3 cu.in
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat