Nacogdoches |
73 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP428 |
4SES |
Manufacturer Number |
TP428 |
4SES |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189104288 |
00687855751259 |
Weight per package |
0.46 (lbs/each) |
0.44 (lbs/each) |
Description |
TP428 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
|
4SES 4SQ Ext Box 1/2KO 1-1/2DP
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.26 (Each) |
$6.03 (Each) |
Carton/Reel |
$263.03 (50 Each) |
$301.54 (50 Each) |
Standard Packaging/Reel |
$263.03 (50 Each) |
$301.54 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
- |
1 |
Shape |
Square |
Square |
|
Color |
Colorless |
- |
Finish |
Zinc Chromate |
Pre-Galvanized |
|
Depth |
1-1/2 |
- |
Height |
4 |
1-1/2 in |
Length |
- |
4 in |
Width |
4 |
4 in |
|
Construction |
Drawn |
- |
Description |
4SQ,1-1/2D EXT RNG,1/2&3/4KO |
4SQ EXT BOX 1/2KO 1-1/2DP |
extra long description |
THEP TP428 4 SQ EXT RING 1/2 AND 3/ |
EGS 4SES 4 IN SQ COMBO EXT-THRU RIN |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 cubic inch capacity |
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 21.32 lb/100 |
Product Type |
4 SQ Ext Ring 1/2 and 3/4 Ko |
Outlet Box |
Short Description |
Outlet Box Extension Ring, Steel, Zinc Chromate |
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO |
Special Features |
Weight 46 Lb per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Air Plenum;Extension with Switch Box |
Circuit Wiring |
Knockout Size |
1/2 in;3/4 in |
1/2 in (Side);3/4 in (Side) |
Knockouts |
(8) 1/2", (4) 3/4" |
- |
Mounting Type |
Box Mount |
Screw Mount |
Number of Knockouts |
8 |
10 |
package quantity |
50 CT |
50 PK |
Standards Met |
UL MA |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP428 |
4SES |
sub brand |
- |
EGS |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square extension ring |
SQUARE BOX EXTENSION RING |
|
Weight |
0.46 lb/EA |
21.32 lb/100;47 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Damp Locations;Wet Locations |
Capacity |
- |
21 cu.in |
standard |
UL |
UL |