Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP404 |
521511234EWGB |
Manufacturer Number |
TP404 |
521511234EWGB |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121303 - Electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104042 |
00785991025798 |
Weight per package |
0.72 (lbs/each) |
0.684 (lbs/each) |
Description |
TP404 4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
|
521511234EWGB 4"SQ Box Ko&GB 21cuin
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 68.38 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.35 (Each) |
$2.39 (Each) |
Carton/Reel |
$117.74 (50 Each) |
$119.54 (50 Each) |
Standard Packaging/Reel |
$117.74 (50 Each) |
$119.54 (50 Each) |
|
Material |
Steel |
- |
Shape |
Square |
Square |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
- |
1-1/2 |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
4 in;101.6 mm |
Width |
4 in |
4 in;101.6 mm |
|
Construction |
Welded |
- |
Description |
4SQ WLDBX W/1/2&3/4 KO |
4"SQ BOX KO&GB 21CUIN |
extra long description |
THEP TP404 4 SQ BOX 1 1/2 D FOR CON |
ABB 521511234EWGB WELDED 1.5 IN DP |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, with Grounding Bump, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 68.38 lb/100 |
Product Type |
4 SQ Box 1 1/2 D For Cond |
Welded 1.5 In DP BX C/W GRND Bump |
Short Description |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO |
Special Features |
Made of Steel |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
Conduit |
Knockout Size |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) |
1/2 in;3/4 in |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
16 |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
16 |
16 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C;cUL Classified |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP404 |
521511234EWGB |
sub brand |
- |
Steel City(R) |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
- |
Outlet Boxes |
|
Weight |
72 lb/100 |
68.38 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
22 cu.in |
21 cu.in |
standard |
UL, cUL |
UL E2969 |