Item Comparison: TP404, 4S34

Item

TP404 - 4SQ WLDBX W/1/2&3/4 Ko - Eaton

TP404
4SQ WLDBX W/1/2&3/4 Ko

$2.3547 Each

$117.74 (50 Each)

QTY:
Each
Add
4S34 - 4SQ Box 3/4KO 1-1/2DP - Appozgcomm

4S34
4SQ Box 3/4KO 1-1/2DP

$5.2209 Each

$261.04 (50 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 37,039 114
Vendor Eaton Appozgcomm
Catalog Number TP404 4S34
Manufacturer Number TP404 4S34
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121303 - Electrical boxes 39121308 - Outlet box
UPC/EAN/GTIN 00786189104042 00687855750702
Weight per package 0.72 (lbs/each) 0.71 (lbs/each)
Description TP404 4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
4S34 4SQ Box 3/4KO 1-1/2DP
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.35 (Each) $5.22 (Each)
Carton/Reel $117.74 (50 Each) $261.04 (50 Each)
Standard Packaging/Reel $117.74 (50 Each) $261.04 (50 Each)
Material Steel -
Shape Square -
Color Ivory -
Height 1-1/2 in -
Length 4 in -
Size - 4 X 4 X 1.5
Width 4 in -
Construction Welded -
Description 4SQ WLDBX W/1/2&3/4 KO 4SQ BOX 3/4KO 1-1/2DP
extra long description THEP TP404 4 SQ BOX 1 1/2 D FOR CON EGS 4S-3/4 BOX 4 IN SQ 1-1/2 DEEP 3
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100 Features:With 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21CI
Product Type 4 SQ Box 1 1/2 D For Cond Box 4 In SQ 1-1/2 Deep 3/4 Kos
Short Description 4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO -
Special Features Made of Steel With 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
Cable Entry Type Knockout -
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Conduit -
Knockout Size 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) -
Knockouts (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E -
Mounting Type Screw Mount -
Number of Knockouts 16 -
number of outlet - 12
package quantity 50 PK -
Standards Met UL Listed 514A, 514B, 514C;cUL Classified -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number TP404 4S-3/4
Category Description 4 SQ BOXES 4 SQ BOXES
Type - Square Box
Weight 72 lb/100 -
Application Conduit -
Capacity 22 cu.in -
standard UL, cUL UL E18095
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat