Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP403PF |
521711234EP |
Manufacturer Number |
TP403PF |
521711234EP |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786189000283 |
00785991025873 |
Weight per package |
0.94 (lbs/each) |
0.875 (lbs/each) |
Description |
TP403PF 4SQ 2-1/8D Box
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
|
521711234EP 4 SQ BX 30.3 1/2&3/4 Ko W/Ground Pigtail
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump and 10-1/2 Inch Solid #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.70 (Each) |
$9.60 (Each) |
Carton/Reel |
$5.70 (1 Each) |
$479.98 (50 Each) |
Standard Packaging/Reel |
$142.44 (25 Each) |
$479.98 (50 Each) |
|
|
|
Depth |
2-1/8 |
2-1/8 |
Height |
4 |
4 |
Width |
4 |
4 |
|
Construction |
Welded |
- |
Description |
4SQ 2-1/8D BOX |
4 SQ BX 30.3 1/2&3/4 KO W/GROUND PIGTAIL |
extra long description |
THEP TP403PF 4SQ BX 2 1/8 D GRD SCR |
ABB 521711234EP WELD 2 1/8 INDP BX |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 2-1/8", Steel, (8) 1/2",(4) 1/2", (1) 3/4" E, Includes ground screw with pigtail lead, 30.3 cubic inch capacity |
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump and 10-1/2 Inch Solid #12 AWG Solid Ground Wire Pigtail, For use with Conduit |
Product Type |
4SQ BX 2 1/8 D GRD Screw Pig Lead |
Weld 2 1/8 Indp BX C/W GRND Pigtail |
Special Features |
Includes ground screw with pigtail lead |
- |
|
Cable Entry |
KO |
Knockouts |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
- |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
EFab |
Manufacturers Part Number |
TP403PF |
521711234EP |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square outlet box |
eFab |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with the conduits |
standard |
UL, cUL |
UL E2969 |