Nacogdoches |
140 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP3W |
TPJ3W |
Manufacturer Number |
TP3W |
TPJ3W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274202 |
00785007025385 |
Weight per package |
0.1316 (lbs/each) |
0.1406 (lbs/each) |
Description |
TP3W Trademaster Plate 3G 3 Tog W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
TPJ3W Trademaster WP Jumbo 3G 3TOG W
3-Gang Trademaster 3 Toggle Openings Wall Plate, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.89 (Each) |
$2.05 (Each) |
Carton/Reel |
$28.33 (15 Each) |
$30.77 (15 Each) |
Standard Packaging/Reel |
$283.32 (150 Each) |
$307.70 (150 Each) |
|
insulation |
Bare |
Bare |
Material |
Plastic |
- |
Number of Gangs |
3 |
3 |
|
|
Size |
4.7 in |
4.9 in |
Thickness |
0.070 in |
.35 |
|
Description |
TRADEMASTER PLATE 3G 3 TOG W |
TRADEMASTER WP JUMBO 3G 3TOG W |
extra long description |
P&S TP3W TRADEMASTER PLATE 3G 3 TOG |
P&S TPJ3W TRADEMASTER WP JUMBO 3G 3 |
Features |
Trademaster Plate, with triple gang and triple toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
3-Gang TradeMaster 3 Toggle Openings Wall Plate, White |
Product Type |
Trademaster Plate 3G 3 Tog W |
Trademaster WP Jumbo 3G 3TOG W |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, Toggle, Trademaster |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP3-W |
TPJ3W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Juinor Jumbo Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |