Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP3LA |
2041LA |
Manufacturer Number |
TP3LA |
2041LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274189 |
00032664582509 |
Weight per package |
0.1316 (lbs/each) |
0.165 (lbs/each) |
Description |
TP3LA Trademaster Plate 3G 3 Tog La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.13379 LB
|
2041LA Wallplate 2G Toggle Thermoset Mid La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.89 (Each) |
$2.10 (Each) |
Carton/Reel |
$28.33 (15 Each) |
$2.10 (1 Each) |
Standard Packaging/Reel |
$283.32 (150 Each) |
$105.18 (50 Each) |
|
insulation |
Bare |
- |
Material |
Plastic |
- |
Number of Gangs |
3 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 3 TOG LA |
WALLPLATE 2G TOGGLE THERMOSET MID LA |
extra long description |
P&S TP3LA TRADEMASTER PLATE 3G 3 TO |
EWD 2041LA Wallplate 2G Toggle Ther |
Features |
Trademaster Plate 3gang 3toggle Light Almond |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.13379 lb |
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Mid-size |
Product Type |
Trademaster Plate 3G 3 Tog La |
Wallplate 2G Toggle Thermoset Mid La |
Short Description |
3 Gang, Wall Mount, Wall Plate, Light Almond, Toggle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
dimensions |
4.7 in |
0.0800 IN X 6.7500 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;15 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP3-LA |
2041LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |