Nacogdoches |
0 |
249 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
54C1 |
TP322 |
Manufacturer Number |
54 C 1 |
TP322 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991141504 |
00786189103229 |
Weight per package |
0.225 (lbs/each) |
0.22 (lbs/each) |
Description |
54C1 4" Blank FLT Oct CVR
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.23 LB/Ea
|
TP322 4" BLNK, FLT Oct CVR
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$1.10 (Each) |
Carton/Reel |
$75.50 (50 Each) |
$54.85 (50 Each) |
Standard Packaging/Reel |
$75.50 (50 Each) |
$54.85 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Octagon |
Octagon |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Diameter |
101.6 mm |
4 in |
Size |
4 Inches |
4" |
|
Description |
4" BLANK FLT OCT CVR |
4" BLNK,FLT OCT CVR |
extra long description |
ABB 54 C 1 4 INCH OCT BOX COVER,STL |
THEP TP322 4 OCT BOX CVR FLT BLNK O |
Features |
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Blank, For use with Octagon Boxes. |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Long Description |
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.23 lb/EA |
Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA |
Product Type |
Octagon Box Cover |
4 Oct Box CVR FLT BLNK Oct Shape |
Short Description |
4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank |
Flat Box Cover, Steel, Octagon Shape, w/1/2" KO |
Special Features |
- |
Weight 22 Lb per 100 |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.0600 IN |
for use with |
Square Boxes |
Air Plenum |
Knockouts |
0 |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
50 CT |
50 CT |
Standards Met |
UL E2969 |
UL Listed;CSA Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
54-C-1 |
TP322 |
sub brand |
Steel City |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Outlet Box Covers |
Octagon box cover |
|
Weight |
0.23 lb/EA |
0.22 lb/EA |
|
Application |
Octagon Boxes |
Octagon Outlet Box |
standard |
UL E2969 |
UL, CSA |