Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP306 |
54151NE |
Manufacturer Number |
TP306 |
54151 NE |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189103069 |
00785991100297 |
Weight per package |
0.59 (lbs/each) |
0.5 (lbs/each) |
Description |
TP306 4X1-1/2D Oct BX W/Ers&CLMPS
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Ear Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 58 LB/100
|
54151NE 4X1-1/2D Oct BX W/Ers&CMPS
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.35 (Each) |
$9.53 (Each) |
Carton/Reel |
$317.70 (50 Each) |
$476.46 (50 Each) |
Standard Packaging/Reel |
$317.70 (50 Each) |
$476.46 (50 Each) |
|
Material |
- |
Steel |
Shape |
Octagon |
Octagon |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
1-1/2 |
- |
Diameter |
4 in |
4 in;101.6 mm |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
- |
Size |
- |
4 Inches Diameter x 1/2 Inch depth |
Width |
4 in |
- |
|
Construction |
Drawn |
Drawn |
Description |
4X1-1/2D OCT BX W/ERS&CLMPS |
4X1-1/2D OCT BX W/ERS&CMPS |
extra long description |
THEP TP306 4 OCT NMOUTLET BOX 2 SCR |
ABB 54151 NE 4 IN. OCT BX, NMSC CLA |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and Adjustable Ears, For use with Non-Metallic Sheathed Cable |
Long Description |
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Ear Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 58 lb/100 |
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA |
Product Type |
4 Oct Nmoutlet Box 2 Screw Ears |
4 In. Oct BX, NMSC Clamp, Adj. Ears |
Short Description |
4X1-1/2D STL Octagon Box W/CLMP, Ivory |
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears |
Special Features |
Fixture Rated;Made of Steel |
Made of Steel. Drawn Construction |
|
Cable Entry |
KO |
- |
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Non-Metallic Cable |
Non-Metallic Sheathed Cable |
Knockout Size |
1/2 in (Bottom);1/2 in (Side) |
1/2 in |
Knockouts |
(1) 1/2 in |
- |
Mounting Type |
Ear Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
7 |
4 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP306 |
54151-NE |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Octogonal Boxes |
|
Weight |
58 lb/100 |
0.50 lb/EA |
|
Application |
Non Metallic Cable |
Non-Metallic Sheathed Cable |
Capacity |
15.5 cu.in |
15.8 cu.in |
Mounting |
(2) Screw Ear |
- |
standard |
UL |
UL E2969 |