Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP2LA |
2139LA |
Manufacturer Number |
TP2LA |
2139LA-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274110 |
00032664582660 |
Weight per package |
0.076 (lbs/each) |
0.1 (lbs/each) |
Description |
TP2LA Trademaster WP 2G 2 Toggle La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light Almond, 0.0800 LB
|
2139LA Wallplate 2G Toggle Thermoset STD La
Bryant NP2AL|Eatonwd 2139A|Eatonwd 2139LA|Eatonwd 2139LABOX|Eatonwd 2139LA-Box|Eatonwd 5139A|Eatonwd 5139LA|Enerlites 8812A|Enerlites 8812-A|Hublwiring NP2AL|Hublwiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|Passseymor SP2LA|Passseymor TP2LA|Passseymor TP2-La
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$1.33 (Each) |
Carton/Reel |
$25.62 (20 Each) |
$13.33 (10 Each) |
Standard Packaging/Reel |
$256.16 (200 Each) |
$266.58 (200 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
insulation |
Bare |
- |
Material |
Plastic |
- |
Number of Gangs |
2 |
- |
|
Color |
Light Almond |
STRGHT BLADE PLG&CONNEC |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 2G 2 TOGGLE LA |
WALLPLATE 2G TOGGLE THERMOSET STD LA |
extra long description |
P&S TP2LA TRADEMASTER WP 2G 2 TOGGL |
EWD 2139LA-SP-L WALLPLATE 2G TOGGLE |
Features |
Trademaster Wall Plate, two gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Light Almond, 0.0800 lb |
Bryant NP2AL|EatonWD 2139A|EatonWD 2139LA|EatonWD 2139LABOX|EatonWD 2139LA-BOX|EatonWD 5139A|EatonWD 5139LA|Enerlites 8812A|Enerlites 8812-A|HublWiring NP2AL|HublWiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|PassSeymor SP2LA|PassSeymor TP2LA|PassSeymor TP2-LA |
Product Type |
Trademaster WP 2G 2 Toggle La |
Wallplate 2G Toggle Thermoset STD La |
Short Description |
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP2-LA |
2139LA-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
UL 514 |