Nacogdoches |
160 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP2I |
2039V |
Manufacturer Number |
TP2I |
2039V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274103 |
00032664751868 |
Weight per package |
0.076 (lbs/each) |
0.121 (lbs/each) |
Description |
TP2I Trademaster WP 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
|
2039V Wallplate 2G Toggle Thermoset Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$1.46 (Each) |
Carton/Reel |
$25.62 (20 Each) |
$1.46 (1 Each) |
Standard Packaging/Reel |
$256.16 (200 Each) |
$145.56 (100 Each) |
|
insulation |
Bare |
- |
Material |
Plastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 2G 2 TOGGLE IV |
WALLPLATE 2G TOGGLE THERMOSET MID IV |
extra long description |
P&S TP2I TRADEMASTER WP 2G 2 TOGGLE |
EWD 2039V Wallplate 2G Toggle Therm |
Features |
Trademaster Wall Plate, double gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Ivory, 0.0800 lb |
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Mid-size |
Product Type |
Trademaster WP 2G 2 Toggle Iv |
Wallplate 2G Toggle Thermoset Mid Iv |
Short Description |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Thermoset, midi and jumbo |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP2-I |
2039V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |