Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP28W |
2158W |
Manufacturer Number |
TP28W |
2158W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275186 |
00032664319709 |
Weight per package |
0.1245 (lbs/each) |
0.15 (lbs/each) |
Description |
TP28W Trademaster Plate 3G 2 Tog 1 Dup W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 LB
|
2158W Combination Wallplate, White, Togg
Eaton Combination Wallplate, White, Toggle, Toggle, Duplex Receptacle Cutout, Thermoset, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.64 (Each) |
$2.14 (Each) |
Carton/Reel |
$54.53 (15 Each) |
$32.10 (15 Each) |
Standard Packaging/Reel |
$545.32 (150 Each) |
$385.20 (180 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
3 |
- |
|
Color |
White |
- |
Finish |
Matte |
- |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 2 TOG 1 DUP W |
COMBINATION WALLPLATE, WHITE, TOGG |
extra long description |
P&S TP28W TRADEMASTER PLATE 3G 2 TO |
EWD 2158W-BOX Wallplate 3G 2Tog/Dup |
Features |
Trademaster Plate 3gang 2toggle 1duplex White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12412 lb |
Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box |
Product Type |
Trademaster Plate 3G 2 Tog 1 Dup W |
Wallplate 3G 2TOG/Dup Thermoset STD WH |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
cutout |
Toggle and Receptacle |
- |
dimensions |
4.7 in |
0.0800 IN X 6.3700 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Dimmer/Switch, Combination, Outlet |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP28-W |
2158W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Combination wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |