Nacogdoches |
835 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP274 |
4012 |
Manufacturer Number |
TP274 |
4O-1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Octagon Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189102741 |
00687855750009 |
Weight per package |
0.52 (lbs/each) |
0.51 (lbs/each) |
Description |
TP274 4X1-1/2 Oct BX W/1/2 Ko
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 50 LB/100
|
4012 4X1-1/2 Oct BX W/1/2 Ko
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.48 (Each) |
$9.14 (Each) |
Carton/Reel |
$173.76 (50 Each) |
$457.16 (50 Each) |
Standard Packaging/Reel |
$173.76 (50 Each) |
$457.16 (50 Each) |
|
Material |
Steel |
- |
Number of Gangs |
- |
1 |
Shape |
Octagon |
Octagon |
|
Color |
Ivory |
- |
Finish |
- |
Pre-Galvanized |
|
Height |
1-1/2 in |
1-1/2 in |
Length |
4 in |
4 in |
Size |
- |
4 X 4 X 1.5 |
Width |
4 in |
- |
|
Construction |
Welded |
- |
Description |
4X1-1/2 OCT BX W/1/2 KO |
4X1-1/2 OCT BX W/1/2 KO |
extra long description |
THEP TP274 4 OCT BOX 1 1/2 D FOR CO |
EGS 4O-1/2 BOX OCT 4 IN X 1-1/2 IN |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 50 lb/100 |
Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 23.59 lb/100 |
Product Type |
4 Oct Box 1 1/2 D For Cond |
Octagon Box |
Short Description |
4X1-1/2D STL Octagon Box W/CLMP, Ivory |
4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang, W/1/2&3/4 KO |
Special Features |
Fixture Rated;Made of Steel |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
Circuit Wiring |
Knockout Size |
1/2 in (Bottom);1/2 in (Side) |
1/2 in |
Knockouts |
(5) 1/2 in |
9 |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
9 |
9 |
package quantity |
50 PK |
25 PK |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP274 |
4O-1/2 |
sub brand |
- |
ETP |
|
Category Description |
STEEL BOXES & COVERS |
OCTAGON BOXES |
Type |
- |
Octagonal Box |
|
Weight |
50 lb/100 |
23.59 lb/100;52 kg/100 |
|
Application |
Conduit |
Damp Locations;Wet Locations |
Capacity |
15.5 cu.in |
15.5 cu.in |
standard |
UL, CSA |
Nema OS-1;UL Listed E2527;UL Standard 514A |