Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP26LA |
2151BB0X |
Manufacturer Number |
TP26LA |
2151B-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275094 |
00032664155703 |
Weight per package |
0.0502 (lbs/each) |
0.046 (lbs/each) |
Description |
TP26LA Trademaster WP 1G 1 Decor La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
|
2151BB0X Wallplate 1G Decorator Thermoset STD BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.70 (Each) |
Carton/Reel |
$13.67 (20 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$136.66 (200 Each) |
$176.00 (250 Each) |
|
Material |
Nylon |
- |
Number of Gangs |
1 |
- |
|
Height |
4.6875 |
- |
Thickness |
0.070 in |
- |
Width |
2.9375 |
- |
|
Description |
TRADEMASTER WP 1G 1 DECOR LA |
WALLPLATE 1G DECORATOR THERMOSET STD BR |
extra long description |
WATT TP26LA 1-GANG DECORATOR WALL P |
EWD 2151B-BOX Wallplate 1G Decorato |
Features |
Trademaster Wall Plate, single gang, decorator plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.04609 lb |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Wall Plate |
Wallplate 1G Decorator Thermoset STD BR |
Short Description |
1 Gang, Tele, Wall Plate, Light Almond |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
WATTSTOPPER |
Eaton |
Manufacturers Part Number |
TP26-LA |
2151B-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
WALL |
- |
standard |
UL 514 |