Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2064W |
TP264W |
Manufacturer Number |
2064W-BOX |
TP264W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664534416 |
00785007275674 |
Weight per package |
0.21 (lbs/each) |
0.1329 (lbs/each) |
Description |
2064W Wallplate 4G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
|
TP264W Trademaster Plate 4G 4 Decor W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.05 (Each) |
$2.38 (Each) |
Carton/Reel |
$30.52 (10 Each) |
$23.85 (10 Each) |
Standard Packaging/Reel |
$152.60 (50 Each) |
$238.46 (100 Each) |
|
Material |
- |
Nylon |
Number of Gangs |
- |
4 |
|
|
Height |
- |
4.6875 |
Thickness |
- |
0.070 in |
Width |
- |
8.375 |
|
Description |
WALLPLATE 4G DECORATOR THERMOSET MID WH |
TRADEMASTER PLATE 4G 4 DECOR W |
extra long description |
EWD 2064W-BOX Wallplate 4G Decorato |
WATT TP264W 4-GANG DECORATOR WALL P |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Plate 4gang 4 Decorator White |
Long Description |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box |
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb |
Product Type |
Wallplate 4G Decorator Thermoset Mid WH |
Wall Plate |
Short Description |
- |
4 Gang, Wall Mount, Wall Plate, White, Toggle |
Special Features |
Thermoset, midi and jumbo |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
- |
4.7 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
2064W-BOX |
TP264-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
- |
Wall Plate |
|
|
Application |
- |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
- |
UL 514 |