Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP263W |
2163W |
Manufacturer Number |
TP263W |
2163W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275605 |
00032664320002 |
Weight per package |
0.1039 (lbs/each) |
0.13 (lbs/each) |
Description |
TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
|
2163W Wallplate 3G Decorator Thermoset STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.00 (Each) |
Carton/Reel |
$30.35 (15 Each) |
$20.05 (10 Each) |
Standard Packaging/Reel |
$303.52 (150 Each) |
$200.47 (100 Each) |
|
Material |
Nylon |
- |
Number of Gangs |
3 |
- |
|
|
Height |
4.6875 |
- |
Thickness |
0.070 in |
- |
Width |
6.5625 |
- |
|
Description |
TRADEMASTER PLATE 3G 3 DECOR W |
DECORATOR / GFCI WALLPLATE, WHITE, |
extra long description |
WATT TP263W 3-GANG DECORATOR WALL P |
EWD 2163W-BOX Wallplate 3G Decorato |
Features |
Trademaster Plate 3gang 3 Decorator White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box |
Product Type |
Wall Plate |
Wallplate 3G Decorator Thermoset STD WH |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.7 in |
- |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;15 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP263-W |
2163W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
- |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
- |
Mounting |
WALL |
- |
standard |
UL 514 |