Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TP254 |
336 |
Manufacturer Number |
TP254 |
336 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Switch Boxes
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121306 - Switch box
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00786189102543 |
00784564103369 |
Weight per package |
0.75 (lbs/each) |
0.02 (lbs/each) |
Description |
TP254 3-1/2D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
|
336 3/4" Ko Closure
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.03 (Each) |
$0.48 (Each) |
Carton/Reel |
$250.78 (25 Each) |
$0.48 (1 Each) |
Standard Packaging/Reel |
$250.78 (25 Each) |
$48.08 (100 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3-1/2 in |
- |
Length |
3 in |
- |
Size |
2 In Width X 3-1/2 In Depth X 3 In Height |
3/4 in |
Width |
2 in |
- |
|
Construction |
Welded |
- |
Description |
3-1/2D G SWBX W/ERS&3/4 KO |
3/4" KO CLOSURE |
extra long description |
THEP TP254 3 1/2 DEEP COND SW BOX E |
MIDWEST 336 3/4 KO SNAP LN BLNK |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Long Description |
Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA |
Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 3/4" |
Product Type |
3 1/2 Deep Cond SW Box Ears 3/4 Ko |
3/4 Ko Snap LN BLNK |
Short Description |
3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps |
- |
Special Features |
Ears |
Weight 2 Lb per 100 |
|
Cable Entry Type |
Knockout |
- |
dimensions |
2.0000 IN X 3.5000 IN X 3.0000 IN |
1.2800 IN X 1.0100 IN X 1.0100 IN |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
- |
Knockout Size |
1/2 in (Bottom);3/4 in (Side);3/4 in (End) |
- |
Knockouts |
(1) 1/2 in_(2) 3/4 in |
- |
Mounting Type |
Ear Mount |
- |
Number of Knockouts |
9 |
- |
package quantity |
25 PK |
- |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
- |
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
TP254 |
- |
|
Category Description |
SWITCH BOXES |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Switch box |
Knockout snap-in blank |
|
|
Application |
Non Metallic Cable |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
18 cu.in |
- |
Mounting |
EAR |
- |
standard |
UL |