Nacogdoches |
127 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP13W |
SPJ13W |
Manufacturer Number |
TP13W |
SPJ13W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274769 |
00785007996067 |
Weight per package |
0.0638 (lbs/each) |
0.0893 (lbs/each) |
Description |
TP13W Trademaster WP 1G 1 Blank Box MT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.06567 LB
|
SPJ13W PLST PLT JR Jumbo 1G Blank W/Out Li W
Smooth Wall Plate Junior-Jumbo 1GANG Blank White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.57 (Each) |
Carton/Reel |
$15.07 (20 Each) |
$0.57 (1 Each) |
Standard Packaging/Reel |
$150.70 (200 Each) |
$114.52 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
7" |
Thickness |
0.070 in |
.33 |
|
Description |
TRADEMASTER WP 1G 1 BLANK BOX MT WH |
PLST PLT JR JUMBO 1G BLANK W/OUT LI W |
extra long description |
P&S TP13W TRADEMASTER WP 1G 1 BLANK |
P&S SPJ13W PLST PLT JR JUMBO 1G BLA |
Features |
Trademaster single gang with blank box wall mount wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.06567 lb |
Smooth Wall Plate Junior-Jumbo 1gang Blank White |
Product Type |
Trademaster WP 1G 1 Blank Box MT WH |
PLST PLT JR Jumbo 1G Blank W/Out Li W |
Short Description |
1 Gang, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP13-W |
SPJ13W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |