Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP13W |
2029W |
Manufacturer Number |
TP13W |
2029W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274769 |
00032664443008 |
Weight per package |
0.0638 (lbs/each) |
0.083 (lbs/each) |
Description |
TP13W Trademaster WP 1G 1 Blank Box MT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.06567 LB
|
2029W Wallplate 1G Blank THRMST Box MNT Mid WH
Eaton Blank Wallplate, Box Mount, White, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.80 (Each) |
Carton/Reel |
$15.07 (20 Each) |
$19.88 (25 Each) |
Standard Packaging/Reel |
$150.70 (200 Each) |
$79.53 (100 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 BLANK BOX MT WH |
WALLPLATE 1G BLANK THRMST BOX MNT MID WH |
extra long description |
P&S TP13W TRADEMASTER WP 1G 1 BLANK |
EWD 2029W-BOX Wallplate 1G Blank Th |
Features |
Trademaster single gang with blank box wall mount wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.06567 lb |
Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box |
Product Type |
Trademaster WP 1G 1 Blank Box MT WH |
Wallplate 1G Blank THRMST Box MNT Mid WH |
Short Description |
1 Gang, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
cutout |
Blank |
- |
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Blank |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP13-W |
2029W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
CULUS, ROHS, UL, CSA, CSA, UL514 |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |