Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP13I |
SP13I |
Manufacturer Number |
TP13I |
SP13I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274738 |
00785007681642 |
Weight per package |
0.0638 (lbs/each) |
0.0768 (lbs/each) |
Description |
TP13I Trademaster WP 1G 1 Blank Box MT Iv
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.06481 LB
|
SP13I Plate Plastic 1G BLNK W/Out Line Iv
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07187 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.72 (Each) |
Carton/Reel |
$15.07 (20 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$150.70 (200 Each) |
$144.90 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER WP 1G 1 BLANK BOX MT IV |
PLATE PLASTIC 1G BLNK W/OUT LINE IV |
extra long description |
P&S TP13I TRADEMASTER WP 1G 1 BLANK |
P&S SP13I PLATE PLASTIC 1G BLNK W/O |
Features |
Trademaster Wall Plate, single gang, blank box mount is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Plate Plastic 1gang Blank Without Line Ivory |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.06481 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.07187 lb |
Product Type |
Trademaster WP 1G 1 Blank Box MT Iv |
Plate Plastic 1G BLNK W/Out Line Iv |
Short Description |
1 Gang, Tele, Wall Plate, Ivory |
1 Gang, Blank, Wall Plate, Ivory, Without Line |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
20 CT |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP13-I |
SP13-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.06481 lb |
0.07187 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |