Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP126W |
SP126W |
Manufacturer Number |
TP126W |
SP126W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275391 |
00785007681475 |
Weight per package |
0.0874 (lbs/each) |
0.094 (lbs/each) |
Description |
TP126W Trademaster PLT 2G 1 Tog 1 Decor WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08416 LB
|
SP126W Plate PLST 2G Tog+Splex W/Out Line W
Combination Wall Plate 1 Toggle Switch and, 1 Decorator, Two Gang, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.13 (Each) |
$1.16 (Each) |
Carton/Reel |
$22.59 (20 Each) |
$1.16 (1 Each) |
Standard Packaging/Reel |
$225.94 (200 Each) |
$232.00 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
2 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.30 |
|
Description |
TRADEMASTER PLT 2G 1 TOG 1 DECOR WH |
PLATE PLST 2G TOG+SPLEX W/OUT LINE W |
extra long description |
P&S TP126W TRADEMASTER PLT 2G 1 TOG |
P&S SP126W PLATE PLST 2G TOG+SPLEX |
Features |
Trademaster Plate 2gang 1toggle 1 Decorator White |
- |
Long Description |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08416 lb |
Combination Wall Plate 1 Toggle Switch and, 1 Decorator, Two Gang, White |
Product Type |
Trademaster PLT 2G 1 Tog 1 Decor WH |
Plate PLST 2G Tog+Splex W/Out Line W |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP126-W |
SP126W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |