Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TP100 |
TP116 |
Manufacturer Number |
TP100 |
TP116 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189101003 |
00786189101164 |
Weight per package |
0.43 (lbs/each) |
0.53 (lbs/each) |
Description |
TP100 1-1/2"D NG SQBX W/Ers&CLMPS
Steel Switch Box, Ivory, 7.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 1-1/2 In Height, 0.43 LB/Ea
|
TP116 1G 2"DP STL SW Box, (2)Ears, Gangable
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", 2, NM Clamps, 2", Steel, Ears, Gangable, 10.0 Cubic Inch Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.86 (Each) |
$12.67 (Each) |
Carton/Reel |
$8.86 (1 Each) |
$12.67 (1 Each) |
Standard Packaging/Reel |
$442.94 (50 Each) |
$633.72 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
1-1/2 in |
- |
Length |
3 in |
- |
Size |
2 In Width X 1-1/2 In Depth X 3 In Height |
2 In Width X 2 In Depth X 3 In Height |
Width |
2 in |
- |
|
Construction |
Welded |
Welded |
Description |
1-1/2"D NG SQBX W/ERS&CLMPS |
1G 2"DP STL SW BOX,(2)EARS, GANGABLE |
extra long description |
THEP TP100 1 1/2 DEEP SW BOX EARS F |
THEP TP116 2 DEEP SW BOX EARS FOR N |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Long Description |
Steel Switch Box, Ivory, 7.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 1-1/2 in Height, 0.43 lb/EA |
Eaton Crouse-Hinds series Switch Box, (1) 1/2", 2, NM clamps, 2", Steel, Ears, Gangable, 10.0 cubic inch capacity |
Product Type |
1 1/2 Deep SW Box Ears For NM Cable |
2 Deep SW Box Ears For NM Cable |
Short Description |
Steel Switch Box, 7.5 cu. in, Ivory, 1 Gang |
- |
Special Features |
Ears |
Ears |
|
Cable Entry Type |
Knockout |
- |
dimensions |
2.0000 IN X 1.5000 IN X 3.0000 IN |
2.0000 IN X 2.0000 IN X 3.0000 IN |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
- |
Knockout Size |
1/2 in (Bottom) |
- |
Knockouts |
(1) 1/2 in_2-cable |
(1) 1/2 in |
Mounting Type |
Ear Mount |
- |
Number of Knockouts |
5 |
- |
package quantity |
50 PK |
- |
Standards Met |
UL Listed 514A, 514B, 514C |
- |
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
TP100 |
TP116 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Non-gangable switch box |
Switch box |
|
|
Application |
Non Metallic Cable |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
7.5 cu.in |
- |
Mounting |
EAR |
EAR |
standard |
UL |
UL |