Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Crouse-Hinds |
Catalog Number |
TMC30500 |
TMC30501 |
Manufacturer Number |
CGFP194 |
TMC3-050-1 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Unassigned
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
-
|
UPC/EAN/GTIN |
00782274152103 |
662276888487 |
Weight per package |
0.25 (lbs/each) |
0.33 (lbs/each) |
Description |
TMC30500 1/2" Cable Gland (.5-.66)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.375-0.500", General Purpose, 1/2" NPT
|
TMC30501 1/2" Cable Gland (064-.86)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.88 (Each) |
$100.54 (Each) |
Carton/Reel |
$79.88 (1 Each) |
$100.54 (1 Each) |
Standard Packaging/Reel |
$399.40 (5 Each) |
$502.70 (5 Each) |
|
connection |
Male NPT |
- |
Material |
Turned Steel Body and Gland Nut, Neoprene Seal |
- |
|
Finish |
Electrogalvanized With Chromate Treatment |
- |
|
|
Description |
1/2" CABLE GLAND (.5-.66) |
1/2" CABLE GLAND (064-.86) |
extra long description |
CRS-H CGFP194 1/2 NPT MALE CORD/ARM |
- |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
- |
Long Description |
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.375-0.500", General purpose, 1/2" NPT |
- |
Product Type |
1/2 NPT Male Cord/Armrd Cab FTG Neo Bush |
- |
Special Features |
Non-Armored Gland, Cord Size 0.375 To 0.500 In |
- |
|
dimensions |
2.1300 IN X 1.2800 IN X 1.2800 IN |
- |
|
Brand |
Eaton |
Crouse-Hinds |
Manufacturers Part Number |
CGFP194 |
TMC3-050-1 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
- |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
- |
Enclosure |
Class I Div 2 |
- |
standard |
UL 514B |
- |
Temperature Rating |
-25 To 40 Deg C |