Item Comparison: TMC30500, TMC165

Item

TMC30500 - 1/2" Cable Gland (.5-.66) - Eaton

TMC30500
1/2" Cable Gland (.5-.66)

$79.88 Each

$399.40 (5 Each)

QTY:
Each
Add
TMC165 - 1/2" Cord Grips - Eaton Crouse-Hinds Series

TMC165
1/2" Cord Grips

$50.32 Each

$251.60 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 249 4
Vendor Eaton Eaton Crouse-Hinds Series
Catalog Number TMC30500 TMC165
Manufacturer Number CGFP194 TMC165
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Enhanced Commodity Codes - Boxes & Covers
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00782274152103 00782274414546
Weight per package 0.25 (lbs/each) 0.26 (lbs/each)
Description TMC30500 1/2" Cable Gland (.5-.66)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.375-0.500", General Purpose, 1/2" NPT
TMC165 1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.88 (Each) $50.32 (Each)
Carton/Reel $79.88 (1 Each) $251.60 (5 Each)
Standard Packaging/Reel $399.40 (5 Each) $251.60 (5 Each)
amperage rating - Eaton Crouse-Hinds
connection Male NPT Ind Facilities & Factories - Facility: Safety and Security Systems
Material Turned Steel Body and Gland Nut, Neoprene Seal Aluminum
Color - Eaton Crouse-Hinds
Finish Electrogalvanized With Chromate Treatment Nickel
material composition - Ind Facilities & Factories - Facility: Power Distribution and Control
Length - 2.375 in (Gland)
Size 1/2 in 1/2 in
Description 1/2" CABLE GLAND (.5-.66) 1/2" CORD GRIPS
extra long description CRS-H CGFP194 1/2 NPT MALE CORD/ARM CRS-H TMC165 1/2 AL FT MC CAB ARMOR
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.375-0.500", General purpose, 1/2" NPT TMC Armored Cable Gland, Aluminum, 1/2 in Size, 2.375 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 lb/EA
Product Type 1/2 NPT Male Cord/Armrd Cab FTG Neo Bush TMC Armored Cable Gland
Short Description - TMC Armored Cable Gland, Aluminum, 1/2 in, 2.375 in (Gland) Length
Special Features Non-Armored Gland, Cord Size 0.375 To 0.500 In Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Connection Type - Grip
Cord Type - Eaton Crouse-Hinds
dimensions 2.1300 IN X 1.2800 IN X 1.2800 IN 3.1300 IN X 1.3800 IN X 1.3800 IN
Enclosure Type - Nema 4
for use with - Metal-Clad Cable
Insulated/Non-Insulated - Non-Insulated
Maximum Operating Temperature - +60 °C
Minimum Operating Temperature - -25 °C
package quantity - 5 CT
Reflector Type - Ind Facilities & Factories - Facility: Power Distribution and Control
Standards Met - UL Listed E36379;CSA Certified File LR291
Brand Eaton Cooper Crouse-Hinds
Manufacturers Part Number CGFP194 TMC165
sub brand - Eaton Crouse-Hinds
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland Cable gland
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.27 lb/EA
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other General Purpose;Wet Location
Enclosure Class I Div 2 IP56
standard UL 514B -
Temperature Rating -25 To 40 Deg C -25 To 60 Deg C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat