Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM826USBW |
TR7745WB0X |
Manufacturer Number |
TM826USBW |
TR7745W-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007127652 |
00032664731556 |
Weight per package |
0.305 (lbs/each) |
0.37 (lbs/each) |
Description |
TM826USBW 3.1 Usb + Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
TR7745WB0X 15A 125V WH 2PORT TR Usb Duplex Recp
Combo 2 Port Usb Duplex Recp 15A 125V WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.70 (Each) |
$31.49 (Each) |
Carton/Reel |
$407.00 (10 Each) |
$31.49 (1 Each) |
Standard Packaging/Reel |
$2,035.00 (50 Each) |
$314.90 (10 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
4714 Lm |
Current Rating |
15 A |
- |
insulation |
- |
PC |
Material |
Nylon (Back Body);Polycarbonate (Face) |
PC |
Number of Wires |
- |
3 in |
Poles |
- |
2 A |
Voltage Rating |
125 V |
125 A |
Wire Size |
#14 to #10 AWG |
14 To 12 AWG |
|
|
Height |
4.18 in |
- |
Length |
1.693 in |
- |
Width |
1.35 in |
- |
|
Description |
3.1 USB + DUPLEX 15A WH |
15A 125V WH 2PORT TR USB DUPLEX RECP |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
- |
Long Description |
USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
COMBO 2 PORT USB DUPLEX RECP 15A 125V WH |
Product Type |
3.1 Usb + Duplex 15A WH |
Combo 2 Port Usb Duplex Recp 15A 125V WH |
Short Description |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White |
- |
Special Features |
- |
USB, duplex receptacle, wire leads |
|
Dielectric Strength |
- |
2000V |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 ct |
- |
Standards Met |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
TM826USBW |
TR7745W-BOX |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential receptacles |
Commercial receptacles |
Type |
- |
DUPLEX |
|
|
|
Application |
Residential |
Standard grade deco |
environmental conditions |
- |
Indoor |
Mounting |
- |
FLUSH |
nema rating |
- |
5-15R |
standard |
- |
UL mA |
Temperature Rating |
- |
-20 to 60 C |