Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TM826USBW |
TM826USBWCC6 |
Manufacturer Number |
TM826USBW |
TM826USBWCC6 |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Receptacles
|
Miscellaneous Residential Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007127652 |
00785007032161 |
Weight per package |
0.305 (lbs/each) |
0.3308 (lbs/each) |
Description |
TM826USBW 3.1 Usb + Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
TM826USBWCC6 Radiant 3.1 Usb + Duplex 15A WH
Decorator Combination 15A 125V Duplex Outlet With Two Usb Chargers - White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.70 (Each) |
$40.60 (Each) |
Carton/Reel |
$407.00 (10 Each) |
$40.60 (1 Each) |
Standard Packaging/Reel |
$2,035.00 (50 Each) |
$243.60 (6 Each) |
|
Current Rating |
15 A |
- |
Material |
Nylon (Back Body);Polycarbonate (Face) |
- |
Number of Gangs |
- |
1.0 |
Poles |
- |
Double Pole |
Voltage Rating |
125 V |
- |
Wire Size |
#14 to #10 AWG |
- |
|
Color |
White |
- |
Finish |
- |
Matte |
|
Height |
4.18 in |
- |
Length |
1.693 in |
- |
Width |
1.35 in |
- |
|
Description |
3.1 USB + DUPLEX 15A WH |
RADIANT 3.1 USB + DUPLEX 15A WH |
extra long description |
- |
P&S TM826USBWCC6 RADIANT 3.1 USB + |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
USB-A Charging |
Long Description |
USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
Decorator Combination 15A 125V Duplex Outlet with Two USB Chargers - White |
Product Type |
3.1 Usb + Duplex 15A WH |
Radiant 3.1 Usb + Duplex 15A WH |
Short Description |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White |
- |
|
indoor/outdoor |
- |
Indoor |
Maximum Operating Temperature |
+60 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
- |
Box |
Outlet Type |
- |
Residential, Tamper-Resistant, USB-Charging, Indoor |
package quantity |
1 ct |
- |
Standards Met |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
- |
Voltage |
- |
125.0 V |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TM826USBW |
TM826USBWCC6 |
|
Category Description |
Residential receptacles |
Miscellaneous residential devices |
Type |
- |
Outlet |
|
|
|
Application |
Residential |
- |
environmental conditions |
- |
95% (relative humidity, non-condensing) |
nema rating |
- |
15A |
standard |
- |
UL, cULus |
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
Call nearest store for Item Price
|