Item Comparison: THHN40BLPCS, THHN40BL2500

Item

THHN40BLPCS - THHN 4/0 STR Blue PCS - Copper

THHN40BLPCS
THHN 4/0 STR Blue PCS

$5.62978 Foot

$5.63 (1 Feet)

QTY:
Feet
Add
THHN40BL2500 - THHN 4/0 STR Blue 2500' - Copper

THHN40BL2500
THHN 4/0 STR Blue 2500'

$5.62978 Foot

$14,074.45 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 46,076 20,000
Vendor Copper Copper
Catalog Number THHN40BLPCS THHN40BL2500
Manufacturer Number THHN40BLPCS 55613004
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 03288699837 00032886913693
Weight per package 0.717 (lbs/ft) 0.717 (lbs/ft)
Description THHN40BLPCS THHN 4/0 STR Blue PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
THHN40BL2500 THHN 4/0 STR Blue 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 2,500
Unit/Foot $5.63 (Foot) $5.63 (Foot)
Carton/Reel $5.63 (1 Feet) $14,074.45 (2500 Feet)
Standard Packaging/Reel $5.63 (1 Feet) $14,074.45 (2500 Feet)
Conductor Size 4/0 AWG 4/0
Current Rating 195 A (60°C);230 A (75°C);260 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color Blue -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 2500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 4/0 STR BLUE PCS THHN 4/0 STR BLUE 2500'
extra long description - SWC 55613004 THHN 4/0 Str Cu SIM Be
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;F 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 4/0 STR Cu Sim Be 2500R
Short Description THHN Building Wire, 600 V, Blue, Nylon Jacket, 19 Strands, 4/0 AWG -
Special Features - No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 624 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN40BLPCS 55613004
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty - 2500
Package Type Reel;Spool -
Weight 718 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat