Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN300BK2500 |
THHN300BKPCS |
Manufacturer Number |
20510416 |
64677402 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Enhanced Commodity Codes -
Wire
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886134470 |
00032886998775 |
Weight per package |
1.012 (lbs/ft) |
1.012 (lbs/ft) |
Description |
THHN300BK2500 THHN 300 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN300BKPCS THHN 300 STR Black PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 300 Kcmil Conductor Size, 240 A (60°C);285 A (75°C);320 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 747 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
|
|
Minimum Order QTY |
2,500 |
10 Units |
Unit/Foot |
$7.82 (Foot) |
$7.82 (Foot) |
Carton/Reel |
$19,558.45 (2500 Feet) |
$7.82 (1 Feet) |
Standard Packaging/Reel |
$19,558.45 (2500 Feet) |
$7.82 (1 Feet) |
|
Conductor Size |
300 |
300 kcmil |
Current Rating |
- |
240 A (60°C);285 A (75°C);320 A (90°C) |
Number of Conductors |
1 |
- |
Voltage Rating |
600 |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
|
Additional Information |
- |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Description |
THHN 300 STR BLACK 2500' |
THHN 300 STR BLACK PCS |
extra long description |
SWC 20510416 THHN 300 Str Cu SIM Bk |
SWC 64677402 Armorlite Type MC |
Features |
- |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 300 kcmil Conductor Size, 240 A (60°C);285 A (75°C);320 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 747 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede |
Product Type |
THHN 300 STR Cu Sim BK 2500R |
THHN Building Wire |
Short Description |
- |
THHN Building Wire, 600 V, Black, Nylon Jacket, 37 Strands, 300 kcmil |
Special Features |
No Lube |
- |
|
Insulation Thickness |
- |
60 mil |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
Yes |
Number of Strands |
- |
37 |
outside diameter |
- |
747 mil |
Standards Met |
- |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
Tip Size |
2500 ft. Spool |
By-the-foot |
|
|
Brand |
Copper |
Copper |
Manufacturers Part Number |
20510416 |
THHN300BKPCS |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
- |
|
|
Package Type |
- |
Reel;Spool |
Weight |
- |
1012 lb/1000 ft |
|
Application |
Commerical |
Commercial;Industrial |