Item Comparison: THHN2WH2500, THHN2WHPCS

Item

THHN2WH2500 - THHN 2 STR White 2500' - Copper

THHN2WH2500
THHN 2 STR White 2500'

$2.12657 Foot

$5,316.42 (2500 Feet)

QTY:
Feet
Add
THHN2WHPCS - THHN 2 STR White PCS - Copper

THHN2WHPCS
THHN 2 STR White PCS

$2.12657 Foot

$2.13 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 5,067 55,670
Vendor Copper Copper
Catalog Number THHN2WH2500 THHN2WHPCS
Manufacturer Number 20503905 F2T0241200
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886233128 00032886998805
Weight per package 0.234 (lbs/ft) 0.23 (lbs/ft)
Description THHN2WH2500 THHN 2 STR White 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN2WHPCS THHN 2 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2 Awg Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 378 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal S
Minimum Order QTY 2,500 10 Units
Unit/Foot $2.13 (Foot) $2.13 (Foot)
Carton/Reel $5,316.42 (2500 Feet) $2.13 (1 Feet)
Standard Packaging/Reel $5,316.42 (2500 Feet) $2.13 (1 Feet)
Conductor Size 2 2 AWG
Current Rating - 95 A (60°C);115 A (75°C);130 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - White
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2 STR WHITE 2500' THHN 2 STR WHITE PCS
extra long description SWC 20503905 THHN 2 Str Cu SIM We 2 SWC F2T0241200 3340/3374 2/0-259 St
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2 AWG Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 378 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal S
Product Type THHN 2 STR Cu Sim We 2500R THHN Building Wire
Short Description - THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 2 AWG
Special Features No Lube -
Insulation Thickness - 40 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 19
outside diameter - 378 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 20503905 THHN2WHPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 234 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat