Item Comparison: THHN10S0LGY500, THHN10S0LGY2500

Item

THHN10S0LGY500 - THHN 10 Sol Gray 500' - Copper

THHN10S0LGY500
THHN 10 Sol Gray 500'

$0.27477 Foot

$274.77 (1000 Feet)

QTY:
Feet
Add
THHN10S0LGY2500 - THHN 10 Sol Gray 2500' - Copper

THHN10S0LGY2500
THHN 10 Sol Gray 2500'

$0.27477 Foot

$686.92 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 1,500 0
All Stores 237,000 330,000
Vendor Copper Copper
Catalog Number THHN10S0LGY500 THHN10S0LGY2500
Manufacturer Number 22982301 22982305
Category Copper Building Wire - THHN-T90-Sol (Solid) Copper Building Wire - THHN-T90-Sol (Solid)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886225604 00032886225628
Weight per package 0.037 (lbs/ft) 0.037 (lbs/ft)
Description THHN10S0LGY500 THHN 10 Sol Gray 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
THHN10S0LGY2500 THHN 10 Sol Gray 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Minimum Order QTY 500 2,500
Unit/Foot $0.27 (Foot) $0.27 (Foot)
Carton/Reel $137.38 (500 Feet) $686.92 (2500 Feet)
Standard Packaging/Reel $274.77 (1000 Feet) $686.92 (2500 Feet)
Conductor Size #10 AWG 10
Current Rating 30 A -
Number of Conductors 1 1
Voltage Rating 600 V 600
Color Gray (Insulation) -
Conductor Material Annealed Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 2500
Overall Length 500 ft -
Additional Information Heat Resistant;Moisture Resistant -
Description THHN 10 SOL GRAY 500' THHN 10 SOL GRAY 2500'
extra long description SWC 22982301 THHN 10 Sol Cu Gy 500S SWC 22982305 THHN 10 Sol Cu Gy 2500
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type THHN Copper Building Wire THHN 10 Sol Cu Gy 2500SP
Short Description THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500 -
Insulation Thickness 20 mil -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 150 mil -
Standards Met RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2 -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 22982301 22982305
Category Description BUILDING WIRE BUILDING WIRE
Type THHN THHN
minimum qty 500 2500
Package Type Spool -
Weight 36 lb/mft -
Application Building;Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat