Item Comparison: TEKW834, JTEKKL834Z

Item

TEKW834 - #8 X 3/4'' Phil WH Self Drilling Screw - LH Dottie

TEKW834
#8 X 3/4'' Phil WH Self Drilling Screw

$0.1869 Each

$18.69 (100 Each)

QTY:
Each
Add
JTEKKL834Z - Jar 8 X 3/4 K Lathe Tek Screw Zinc - SPC

JTEKKL834Z
Jar 8 X 3/4 K Lathe Tek Screw Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 400 0
All Stores 48,799 0
Vendor LH Dottie SPC
Catalog Number TEKW834 JTEKKL834Z
Manufacturer Number TEKW834 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161528 - Self drilling screw -
UPC/EAN/GTIN 00781002177807 N/A
Weight per package 0.005 (lbs/each) 0
Description TEKW834 #8 X 3/4'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.45 LB
JTEKKL834Z Jar 8 X 3/4 K Lathe Tek Screw Zinc
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.19 (Each) $0.00 (Each)
Carton/Reel $18.69 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $18.69 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter #8 AWG -
Length 3/4 -
Size #8 X 3/4 IN -
Description #8 X 3/4'' PHIL WH SELF DRILLING SCREW JAR 8 X 3/4 K LATHE TEK SCREW ZINC
extra long description DOTTIE TEKW834 8 X 3/4 Phillips Waf -
Features Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack -
Long Description Self Drilling Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.45 lb -
Product Type Self Drilling Screw -
Short Description Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #8, Phillips, 100 CT -
Special Features Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack -
Bit Size #2 -
Drive Size #2 -
Drive Type Phillips -
Head Style Wafer -
Head Type Wafer -
package quantity 100 CT -
Thread Size #8 -
Brand L.H. Dottie CO. -
Manufacturers Part Number TEKW834 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Wafer Head Self Drilling Screw -
Weight 0.45 lb -
Application For Removing Metal And Can Be Used In Heavier Gauge Metals -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat