Nacogdoches |
0 |
400 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
8X34PPWTJ |
TEKW834 |
Manufacturer Number |
8X34PPWTJ |
TEKW834 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00705591961708 |
00781002177807 |
Weight per package |
0.0048 (lbs/each) |
0.005 (lbs/each) |
Description |
8X34PPWTJ 8 X 3/4 Wafer Phillip Self Drill ZC
Self Drill Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.48 LB
|
TEKW834 #8 X 3/4'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.45 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.11 (Each) |
$0.19 (Each) |
Carton/Reel |
$10.68 (100 Each) |
$18.69 (100 Each) |
Standard Packaging/Reel |
$256.32 (2400 Each) |
$18.69 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#8 AWG |
#8 AWG |
Length |
3/4 |
3/4 |
Size |
#8 X 3/4 |
#8 X 3/4 IN |
|
Description |
8 X 3/4 WAFER PHILLIP SELF DRILL ZC |
#8 X 3/4'' PHIL WH SELF DRILLING SCREW |
extra long description |
PECO 8X34PPWTJ 8X3/4 WAFER PHILLIP |
DOTTIE TEKW834 8 X 3/4 Phillips Waf |
Features |
- |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
Long Description |
Self Drill Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.48 lb |
Self Drilling Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.45 lb |
Product Type |
8X3/4 Wafer Phillip Self Drill ZC 96170 |
Self Drilling Screw |
Short Description |
Self Drill Screw, Steel, Zinc Plated, 3/4 in, #8 |
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #8, Phillips, 100 CT |
Special Features |
- |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
|
Bit Size |
- |
#2 |
Drive Size |
- |
#2 |
Drive Type |
Phillips |
Phillips |
Head Style |
Wafer |
Wafer |
Head Type |
Pan Wafer |
Wafer |
package quantity |
100 JR |
100 CT |
Thread Size |
#8 |
#8 |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
8X34PPWTJ |
TEKW834 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Tek Screw |
Wafer Head Self Drilling Screw |
|
|
|
Application |
- |
For Removing Metal And Can Be Used In Heavier Gauge Metals |