Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
8X12PPWTJ |
TEKW812 |
Manufacturer Number |
8X12PPWTJ |
TEKW812 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00705591961685 |
00781002177753 |
Weight per package |
0.004 (lbs/each) |
0.004 (lbs/each) |
Description |
8X12PPWTJ 8 X 1/2 Wafer Phillip Self Drill ZC
#8 X 1/2 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
|
TEKW812 #8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.34 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.09 (Each) |
$0.12 (Each) |
Carton/Reel |
$9.24 (100 Each) |
$12.30 (100 Each) |
Standard Packaging/Reel |
$221.76 (2400 Each) |
$12.30 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#8 AWG |
#8 AWG |
Length |
1/2 |
1/2 in |
Size |
8 |
#8 X 1/2 IN |
|
Description |
8 X 1/2 WAFER PHILLIP SELF DRILL ZC |
#8 X 1/2'' PHIL WH SELF DRILLING SCREW |
extra long description |
PECO 8X12PPWTJ 8X1/2 WAFER PHILLIP |
DOTTIE TEKW812 8 X 1/2 Phillips Waf |
Features |
- |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
Long Description |
#8 X 1/2 MODIFIED TRUSS (WAFER) HEAD PHILLIP TYPE 2 SELF DRILL SCREW ZINC PLATED |
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.34 lb |
Product Type |
Self Drill Screw |
Self Drilling Screw |
Short Description |
Self Drill Screw, Zinc Plated, 1-1/2 in, #8 |
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT |
Special Features |
- |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
|
Bit Size |
- |
#2 |
Drive Size |
- |
#2 |
Drive Type |
Phillips |
Phillips |
Head Style |
Wafer |
Wafer |
Head Type |
Phillips |
Wafer |
package quantity |
100 JR |
100 CT |
Thread Size |
- |
#8 |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
8X12PPWTJ |
TEKW812 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Self Drill |
Wafer Head Self Drilling Screw |
|
|
|
Application |
- |
For Removing Metal And Can Be Used In Heavier Gauge Metals |