Nacogdoches |
3,500 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
TEKHW1034 |
10X34HTJ |
Manufacturer Number |
TEKHW1034 |
10X34HTJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00781002175308 |
00705591961906 |
Weight per package |
0.006 (lbs/each) |
0.0067 (lbs/each) |
Description |
TEKHW1034 #10 X 3/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
|
10X34HTJ 10 X 3/4 HWH Self Drill Type 3 Zinc
#10 (5/16 Hex) X 3/4 Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.20 (Each) |
$0.11 (Each) |
Carton/Reel |
$19.68 (100 Each) |
$11.43 (100 Each) |
Standard Packaging/Reel |
$19.68 (100 Each) |
$274.32 (2400 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#10 AWG |
#10 AWG |
Length |
3/4 |
3/4 in |
Size |
#10 x 3/4 IN |
- |
|
Description |
#10 X 3/4'' HWH SELF DRILLING SCREW |
10 X 3/4 HWH SELF DRILL TYPE 3 ZINC |
extra long description |
DOTTIE TEKHW1034 10 X 3/4 Hex Washe |
PECO 10X34HTJ 10X3/4 HWH SELF DRILL |
Features |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
- |
Long Description |
Self Drilling Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb |
#10 (5/16 HEX) X 3/4 HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED |
Product Type |
Self Drilling Screw |
Tek Screw |
Short Description |
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #10, Hex, 100 CT |
Tek Screw, Zinc Plated, 3/4 in, #10 |
Special Features |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
- |
|
Drive Size |
5/16 in |
- |
Drive Type |
Hex |
Hex |
Head Style |
Hex |
Hex |
Head Type |
Hex Washer |
- |
Hex Size |
5/16 |
- |
package quantity |
100 CT |
12 PK/CT;100 PK |
Thread Size |
#10 |
- |
Thread Type |
- |
3 |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
TEKHW1034 |
10X34HTJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Washer Head Self Drilling Screw |
Self Drill |
|
|
|
Application |
For Removing Metal And Can Be Used In Heavier Gauge Metals |